Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made in USA
- TAA/BAA compliant
- Rayovac
Specifications
- Automatic Shut-Off:
- Yes
- Battery Application Type:
- Door Lock
- Battery Size:
- 6V
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Saflok A28110
- CE Approved:
- No
- GSA Approved:
- No
- UL Listed:
- No
- Volts:
- 6V