This product requires certification to purchase.

24 in. Nylon Heavyweight Honeycomb Hole Soft Hair Net in White

You last purchased this on
 
Keystone Adjustable Cap

24 in. Nylon Heavyweight Honeycomb Hole Soft Hair Net in White

  • Fast #
  • Part #K109HPI24WHITE
  • Item #7459302
  • Manufacturer Part #109HPI-24-WHITE
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keystone Adjustable Cap

24 in. Nylon Heavyweight Honeycomb Hole Soft Hair Net in White

  • Fast #
  • Part #K109HPI24WHITE
  • Item #7459302
  • Manufacturer Part #109HPI-24-WHITE
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Foodservice, Medical, Pharmaceutical
Color Finish Name:
White
Length:
24 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Hair Net