13-33/100 in. Filter Housing
13-33/100 in. Filter Housing
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Clear, White
- Diameter - Outside:
- 7-27/50 in
- Height:
- 13-33/100 in
- Material:
- Plastic
- Material Type:
- Reinforced Polypropylene
- Maximum Temperature:
- 125
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi