This product requires certification to purchase.

3/4 in. Clear Housing Water Filter with Relief Valve

You last purchased this on
 
Keystone Filter

3/4 in. Clear Housing Water Filter with Relief Valve

  • Fast #
  • Part #K21N
  • Item #1358504
  • Manufacturer Part #21N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keystone Filter

3/4 in. Clear Housing Water Filter with Relief Valve

  • Fast #
  • Part #K21N
  • Item #1358504
  • Manufacturer Part #21N
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Connection Size:
3/4
Diameter:
5-1/2 in
Height:
14-3/25 in
Pressure - Maximum:
150 psi