6 in. Cast Iron EPDM Butterfly Valve
222 Series 6 in. Cast Iron EPDM Butterfly Valve
Product Details
Product Details
- Bubble tight shut-off at full rated pressure in both directions
- The F222 lugged version is suitable for bi-directional end-of-line service at full pressure rating.
- Top and bottom bearings absorbs side thrust loads
- A molded-in O-ring in the seat for flange sealing eliminates the need for flange gaskets
- Body locating holes for easy installation and centering between flanges
- Extended neck allows adequate clearance for flange and insulation
Specifications
- ASTM:
- ASTM A126
- Collection:
- 222 Series
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- FM Approved:
- No
- Height:
- 15-1/4 in
- Length:
- 2-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve