1-3/4 x 2-1/2 in. Landscape Lighting Accessories in Textured Architectural Bronze
1-3/4 x 2-1/2 in. Landscape Lighting Accessories in Textured Architectural Bronze
Product Details
Product Details
- Ships via: UPS
- Additional finishes: Textured architectural bronze/textured black/textured midnight spruce/textured white
- Safety rated: Accessory, listing not required
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Depth:
- 2-1/2 in
- Diameter:
- 2-39/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Length:
- 1-3/4 in
- Material:
- Aluminum
- Power Source:
- Electric
- UL Listed:
- No
- Width:
- 2-1/2 in