This product requires certification to purchase.

1-Light Flushmount Ceiling Light in Brushed Nickel

You last purchased this on
 
Kichler Lighting

1-Light Flushmount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #KK10784NILED
  • Item #7282028
  • Manufacturer Part #10784NILED
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

1-Light Flushmount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #KK10784NILED
  • Item #7282028
  • Manufacturer Part #10784NILED
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This beautiful LED flush mount features clean lines and a white acrylic diffuser. To complete the look, this light offers a Brushed Nickel or Olde Bronze finish.
  • Capable of being dimmed
  • California title 24 certified
  • CSA approved for installation and use in damp locations
  • ADA Compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Average Life:
5.1 yr
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
3-1/2 in
Diameter:
11-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
White Acrylic
Height:
3-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1280
Material:
Plastic
Number Of Hours:
45000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
23 W
Width:
11-3/4 in