This product requires certification to purchase.

1-Light LED Bath Light in Brushed Nickel

Kichler Lighting

1-Light LED Bath Light in Brushed Nickel

  • Fast #
  • Part #KK11149NILED
  • Item #7281472
  • Manufacturer Part #11149NILED
4.8 out of 5 Customer Rating
Brand image
Kichler Lighting

1-Light LED Bath Light in Brushed Nickel

  • Fast #
  • Part #KK11149NILED
  • Item #7281472
  • Manufacturer Part #11149NILED
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of durable steel for years of reliable performance
  • Capable of being dimmed
  • California title 24 certified
  • ETL listed for installation and use in damp locations
  • ADA Compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White
Height:
4-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
1440
Material:
Steel
Number Of Hours:
45000 h
Number of Lights:
1
UPC:
783927528665
Volts:
120V
Watts:
19 W
Width:
25-1/2 in