This product requires certification to purchase.

1.38W 4-Light Indoor Step Light in Architectural Bronze

You last purchased this on
 
Kichler Lighting

1.38W 4-Light Indoor Step Light in Architectural Bronze

  • Fast #
  • Part #KK12674AZ
  • Item #5066135
  • Manufacturer Part #12674AZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

1.38W 4-Light Indoor Step Light in Architectural Bronze

  • Fast #
  • Part #KK12674AZ
  • Item #5066135
  • Manufacturer Part #12674AZ
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Architectural Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Can Be Ceiling and/or Wall Mounted
  • Ships Via: UPS
  • Additional Finishes': Almond/Architectural Bronze/Brushed Nickel/White/
  • Safety Rated: ETL_Damp
  • Requires Certification

Specifications

Ballast Type:
Electronic
Color Finish Category:
Bronze Tones
Color Finish Name:
Architectural Bronze
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
3-1/4 in
Length:
5 in
Light Bulb Type:
LED
Lighting Style:
Utility
Lumens:
30
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
4
Volts:
120V
Watts:
1.38 W
Width:
2 in