100W 24V LED Driver Dimmer in White
100W 24V LED Driver Dimmer in White
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': White Material (Not Painted)/
- Dimming Notes: 100% - 1%
- Safety Rated: CSA UL Listed Dry
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 4 in
- Length:
- 2 in
- Lighting Style:
- Utility
- Material:
- Aluminum
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2 in