This product requires certification to purchase.

100W 5-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

You last purchased this on
 
Kichler Lighting

100W 5-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

Brand image
You last purchased this on
 
Kichler Lighting

100W 5-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK5339NIS
  • Item #7554010
  • Manufacturer Part #5339NIS
4.9 out of 5 Customer Rating
100W 5-Light Medium E-26 Incandescent Vanity Fixture

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Tannery Bronze/Chrome/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Satin Etched
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
5
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
36 in


Call for Pricing
Call for Pricing