10W LED Power Supply in Textured Black
10W LED Power Supply in Textured Black
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.42
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1-1/2 in
- Length:
- 8-3/4 in
- Material:
- Steel
- Number Of Hours:
- 40000 h
- UL Listed:
- No
- Volts:
- 24V
- Watts:
- 10 W
- Weight:
- 1.20 lb
- Width:
- 2-1/2 in