12 in. Extension Stem in Brushed Nickel
12 in. Extension Stem in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Cashmere/Distressed Black/Brushed Nickel/Canyon Slate/Shadow Bronze/Colton Bronze/Chrome/Olde Bronze/Anvil Iron/Brushed Pewter/Polished Nickel/Aged Bronze/Old Iron/Cambridge Bronze/Burnished Bronze/Antique Pewter/Cayman Bronze/Warm Bronze/Classic Pewter/Distressed Antique White/Auburn Stained Finish/Antique Copper
- Safety Rated: Accessory, Listing Not Required
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 12 in
- Material:
- Steel
- Width:
- 3/4 in