This product requires certification to purchase.

12 in. Fan Downrod in Satin Natural Black

Kichler Lighting

12 in. Fan Downrod in Satin Natural Black

  • Fast #
  • Part #KK360000SNB
  • Item #4504185
  • Manufacturer Part #360000SNB
3.4 out of 5 Customer Rating
Brand image
Kichler Lighting

12 in. Fan Downrod in Satin Natural Black

  • Fast #
  • Part #KK360000SNB
  • Item #4504185
  • Manufacturer Part #360000SNB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Natural Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Natural Bronze
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Length:
12 in
Material:
Steel
UPC:
783927401388
Width:
1 in