This product requires certification to purchase.

12 in. Stem Extension in Olde Bronze

You last purchased this on
 
Kichler Lighting

12 in. Stem Extension in Olde Bronze

  • Fast #
  • Part #KK2999OZ
  • Item #4134675
  • Manufacturer Part #2999OZ
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

12 in. Stem Extension in Olde Bronze

  • Fast #
  • Part #KK2999OZ
  • Item #4134675
  • Manufacturer Part #2999OZ
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Patina Bronze/Black/Brushed Nickel/Olde Brick/Polished Brass/Tuscan Gold/Dore Bronze/Olde Bronze/Tannery Bronze/Art Nouveau Bronze/Distressed Black/Sedona Bronze/Aged Bronze/Antique Pewter/Canyon View/Antique Brass/Bronze Crackle/Legacy Bronze/Parisian Bronze/Oiled Bronze/Old Iron/Cashmere/Olde Auburn
  • Safety Rated: Accessory, Listing Not Required
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
1/2 in
Dimmable:
No
ETL Listed:
No
Length:
12 in
Material:
Steel
Width:
1/2 in