12W Variable Lumen Lg Accent 60 Degree Wide Flood
12W Variable Lumen Lg Accent 60 Degree Wide Flood
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': /Textured Architectural Bronze/Textured Black/Centennial Brass/
- Safety Rated: ETL_Wet
- Additional Shade Information: TEMPERED
Specifications
- Beam Spread:
- 60°
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Depth:
- 2-3/4 in
- Diameter:
- 2-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Tempered
- Height:
- 4-1/2 in
- Length:
- 6 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting, Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Landscape LED
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 12V
- Watts:
- 12 W
- Width:
- 2-3/4 in