16 ft. LED Dry Location Tape Light in White
16 ft. LED Dry Location Tape Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kichler standard output tape lights are an economical choice for accent lighting in hard-to-reach spaces.
- Available in 10, 16, or 100 foot lengths and three color temperatures to meet the needs of any space
- 90+ CRI LEDs produce some of the best color in the industry
- Cuttable every 4" to customize the length
- Maximum run length of 32 feet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 192 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 125
- Material:
- Plastic
- Material Type:
- PCB
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 24V
- Watts:
- 24 W
- Width:
- 1/2 in