This product requires certification to purchase.

18 x 1 in. Fan Downrod in Natural Brass

You last purchased this on
 
Kichler Lighting

18 x 1 in. Fan Downrod in Natural Brass

  • Fast #
  • Part #KK360001NBR
  • Item #7064092
  • Manufacturer Part #360001NBR
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

18 x 1 in. Fan Downrod in Natural Brass

  • Fast #
  • Part #KK360001NBR
  • Item #7064092
  • Manufacturer Part #360001NBR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Care Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White
  • Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brule
  • Listing Not Required
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Polycarbonate
Installation Type:
Ceiling Mount
Length:
18 in
Material:
Steel
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Width:
1 in