2-3/4 in. Full Function Control System
2-3/4 in. Full Function Control System
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Other Finishes/
- Safety Rated: CSA UL Listed Dry
Specifications
- Diameter:
- 2-3/4 in
- Dimmable:
- No
- Height:
- 4-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Product Type:
- Fan Accessory
- UL Listed:
- No
- Width:
- 2-3/4 in