20 ft. LED Dry Location Tape Light in White
20 ft. LED Dry Location Tape Light in White
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
- Safety Rated: CSA UL Listed Dry
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 240 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 245
- Material:
- Plastic
- Material Type:
- PCB
- Number Of Hours:
- 50000 h
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 1/2 in