200W 2-Light Medium E-26 Incandescent Bath Light in Brushed Nickel
200W 2-Light Medium E-26 Incandescent Bath Light in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 80-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Modern lines
- Satin Etched glass will blend into many decors
- Can be installed with glass facing up or down
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 12-1/4 in