24 in. Fan Downrod in Anvil Iron
24 in. Fan Downrod in Anvil Iron
Frequently Purchased Together
Product Details
Product Details
- 24 inch fand downrod accessory
Documents
Specifications
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Anvil Iron
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 1 in