This product requires certification to purchase.

24 in. Metal Pendant Extension Rod in Brushed Nickel

You last purchased this on
 
Kichler Lighting

24 in. Metal Pendant Extension Rod in Brushed Nickel

  • Fast #
  • Part #KK2997NI
  • Item #981726
  • Manufacturer Part #2997NI
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

24 in. Metal Pendant Extension Rod in Brushed Nickel

  • Fast #
  • Part #KK2997NI
  • Item #981726
  • Manufacturer Part #2997NI
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/
  • Safety Rated: Accessory, Listing Not Required
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1/2 in
Dimmable:
No
ETL Listed:
No
Length:
24 in
Material:
Steel
Width:
1/2 in