24 x 1 in. Fan Downrod in Natural Brass
24 x 1 in. Fan Downrod in Natural Brass
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Care Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White
- Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brule
- Listing Not Required
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Polycarbonate
- Length:
- 24 in
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 1 in