30 x 24 in. Rectangle Mirror in Polished Chrome
30 x 24 in. Rectangle Mirror in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Additional Finishes: Tannery Bronze/Olde Bronze/Brushed Nickel/Distressed Black/Carre Bronze/Chrome/Antique Pewter/Natural Brass/
- Can be Mounted Vertically or Horizontally
- Safety Rated: Accessory, Listing Not Required
- Additional Shade Information: MIRROR
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/2 in
- Diameter:
- 24 in
- ETL Listed:
- No
- Glass Type:
- Mirror
- Height:
- 30 in
- Installation Type:
- Vertical, Horizontal
- Lighting Style:
- Transitional
- Material:
- Steel
- Product Type:
- Mirror, Lighting Accessory
- Shape:
- Rectangular
- Style:
- Transitional
- Weight:
- 14 lb
- Width:
- 24 in