36 in. Ceiling Fan Downrod in Distressed Black
36 in. Ceiling Fan Downrod in Distressed Black
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Polycarbonate
- Length:
- 36 in
- Material:
- Steel
- Width:
- 1 in