This product requires certification to purchase.

36 in. Fan Downrod in Satin Natural Bronze

You last purchased this on
 
Kichler Lighting

36 in. Fan Downrod in Satin Natural Bronze

  • Fast #
  • Part #KK360003SNB
  • Item #4504412
  • Manufacturer Part #360003SNB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

36 in. Fan Downrod in Satin Natural Bronze

  • Fast #
  • Part #KK360003SNB
  • Item #4504412
  • Manufacturer Part #360003SNB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Natural Bronze
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Polycarbonate
Installation Type:
Ceiling Mount
Length:
36 in
Material:
Steel
Width:
1 in