This product requires certification to purchase.

36 in. Lighting Chain in Polished Nickel

You last purchased this on
 
Kichler Lighting

36 in. Lighting Chain in Polished Nickel

  • Fast #
  • Part #KK2996PN
  • Item #4133044
  • Manufacturer Part #2996PN
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

36 in. Lighting Chain in Polished Nickel

  • Fast #
  • Part #KK2996PN
  • Item #4133044
  • Manufacturer Part #2996PN
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Dore Bronze/Antique Pewter/Burnished Antique Brass/Brushed Nickel/Olde Brick/Stucco White/Tuscan Gold/Textured White/Tannery Bronze/Vintage Pewter/Wrought Iron/Olde Bronze/Old Iron/Olde World Bronze/Legacy Bronze/Patina Bronze/Art Nouveau Bronze/Cambridge/Carre Bronze/Buckhorn/Seine Crackle/Canyon View/Aged Bronze
  • Safety Rated: Accessory, Listing Not Required
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Length:
36 in
Material:
Steel
Width:
1 in