This product requires certification to purchase.

36W 1-Light Landscape Accent Light in Black

You last purchased this on
 
Kichler Lighting

36W 1-Light Landscape Accent Light in Black

  • Fast #
  • Part #KK15088BK
  • Item #320347
  • Manufacturer Part #15088BK
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

36W 1-Light Landscape Accent Light in Black

  • Fast #
  • Part #KK15088BK
  • Item #320347
  • Manufacturer Part #15088BK
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black Material (Not Painted)/
  • Safety Rated: UL_12V
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
5-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
8 in
Light Bulb Base Type:
Screw Terminal
Material:
Stainless Steel, Plastic
Material Type:
Polypropylene
Number of Lights:
1
UL Listed:
No
Volts:
12V
Watts:
36 W
Width:
5-1/2 in