40W LED Power Supply in Textured Black
40W LED Power Supply in Textured Black
Frequently Purchased Together
Product Details
Product Details
- For use with LED Kichler light fixtures
- Capable of dimming light fixtures
- Durable steel construction
- ETL rated for damp locations
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 3.3
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 2-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/2 in
- Installation Type:
- Under Cabinet
- Length:
- 8-3/4 in
- Light Bulb Type:
- LED
- Material:
- Steel
- Number Of Hours:
- 40000 h
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 40 W
- Weight:
- 1.35 lb
- Width:
- 2-1/2 in