48 in. Fan Downrod in Satin Natural Bronze
48 in. Fan Downrod in Satin Natural Bronze
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Natural Bronze
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 48 in
- Material:
- Steel
- UL Listed:
- No