This product requires certification to purchase.

12V LED Under Cabinet Puck Light in White

Kichler Lighting

4D Series 12V LED Under Cabinet Puck Light in White

  • Fast #
  • Part #KK4D12V30WHT
  • Item #7554617
  • Manufacturer Part #4D12V30WHT
5 out of 5 Customer Rating
Brand image
Kichler Lighting

4D Series 12V LED Under Cabinet Puck Light in White

  • Fast #
  • Part #KK4D12V30WHT
  • Item #7554617
  • Manufacturer Part #4D12V30WHT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Black/Bronze Textured/Nickel Textured/Textured White/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: Dimensions & Description; 2 IN , FROSTED POLYCARBONATE
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
4D Series
Color Finish Category:
Whites
Color Finish Name:
Textured White
Color Temperature:
3000
Diameter:
2-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted Polycarbonate
Height:
1/2 in
Installation Type:
Under Cabinet
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Lumens:
150
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
1
UL Listed:
No
UPC:
783927539166
Volts:
12V
Watts:
4 W
Width:
2-3/4 in