This product requires certification to purchase.

4W LED Under Cabinet Lighting in Textured White

You last purchased this on
 
Kichler Lighting

4D Series 4W LED Under Cabinet Lighting in Textured White

Brand image
You last purchased this on
 
Kichler Lighting

4D Series 4W LED Under Cabinet Lighting in Textured White

  • Fast #
  • Part #KK4D12V27WHT
  • Item #7554037
  • Manufacturer Part #4D12V27WHT
4.8 out of 5 Customer Rating
4W LED Under Cabinet Lighting

X Points
Color Finish Name: Textured White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Create a stunning lighting effect within glass-faced cabinets or above small, niche spaces with the Kichler 12V LED Accent Disc. This compact, low-voltage light offers significant, yet gently diffused 2700K light output, and works with our Kichler 12V power supplies to create a beautiful lighting system. Its sturdy design and textured white finish can install as either a recessed or surface mounted fixture based on the application.
  • Additional Finishes': Textured Black/Bronze Textured/Nickel Textured/Textured White/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: Dimensions & Description; 2 IN , FROSTED POLYCARBONATE
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.33
Average Life:
40000 h
Collection:
4D Series
Color Finish Category:
Whites
Color Finish Name:
Textured White
Color Temperature:
3000
Diameter:
2-7/10 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
3/5 in
Installation Type:
Surface Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Lumens:
190
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
1
UL Listed:
UL 2108
Volts:
12V
Watts:
4 W
Weight:
0.2 lb
Width:
2-3/4 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing