60W LED Driver and Drimmer in White
4DD Series 60W LED Driver and Drimmer in White
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': White Material (Not Painted)/
- Dimming Notes: 100% - 1%
- Safety Rated: CSA UL Listed Dry
Documents
Specifications
- AMP:
- 0.5
- Collection:
- 4DD Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push
- Depth:
- 3-2/10 in
- Dimmable:
- Yes
- Height:
- 4-1/10 in
- Length:
- 2-1/10 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Material:
- Aluminum
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 12V
- Watts:
- 60 W
- Width:
- 2 in