12 in. LED Under-Cabinet in Textured White
4U Series 12 in. LED Under-Cabinet in Textured White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Bronze Textured/Textured White/
- Safety Rated: ETL_Dry
- Additional Shade Information: FROSTED
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- 4U Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Color Temperature:
- 3000
- Diameter:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 1 in
- Length:
- 12 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 285
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 4-1/2 in