8 in. 4W 2700K LED Under Cabinet Light in Textured White
4U Series 8 in. 4W 2700K LED Under Cabinet Light in Textured White
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Bronze Textured/Textured White/
- Safety Rated: ETL_Dry
- Additional Shade Information: FROSTED
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- 4U Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Color Temperature:
- 2700
- Diameter:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 1 in
- Installation Type:
- Under Cabinet
- Length:
- 8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 177
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 4 W
- Width:
- 4-1/2 in