This product requires certification to purchase.

22 in. 10W 2700K LED Under Cabinet Light in Textured White

You last purchased this on
 
Kichler Lighting

4U Series 22 in. 10W 2700K LED Under Cabinet Light in Textured White

  • Fast #
  • Part #KK4U27K22WHT
  • Item #7103394
  • Manufacturer Part #4U27K22WHT
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

4U Series 22 in. 10W 2700K LED Under Cabinet Light in Textured White

  • Fast #
  • Part #KK4U27K22WHT
  • Item #7103394
  • Manufacturer Part #4U27K22WHT
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Textured White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kichler 4U series LED light bars are a simple, energy-efficient choice for under cabinet lighting. They offer 4x the bulb life as 12v xenon fixtures, or 16x the life of 120v xenon lights! 4U series light bars can be installed as direct-wire fixtures at the rear of your cabinets or as part of a modular system at the front of your cabinets.
  • Durable powder coat finish
  • Quality, diffused light output
  • Available in 2700K (warm white) or 3000K (pure white) color temperatures
  • Dimmable with standard wall dimmer switches
  • Can be controlled with an on/off switch in the corner of each unit
  • Install as a direct wire fixture or as part of a modular system
  • 3-year residential warranty
  • Power: All 4U series light bars can be powered in three ways. You can direct-wire the fixture to your house's power, use the 10570 wire module to create a modular system, or use the 6UCORD plug-in cord if a wall outlet is convenient.
  • Connecting Multiple Fixtures: Light bars can be linked end-to-end, or you can use an interconnect cable in the appropriate length. The part numbers are: 10571 (9"), 10572 (14"), 10573 (21")
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Average Life:
4.57 yr
Collection:
4U Series
Color Finish Category:
Whites
Color Finish Name:
Textured White
Color Temperature:
2700
Diameter:
4-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
1 in
Installation Type:
Under Cabinet
Length:
22 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Lumens:
492
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
10 W
Weight:
1.8 lb
Width:
4-1/2 in