22 in. 10W 3000K LED Under Cabinet Light in Bronze Textured
4U Series 22 in. 10W 3000K LED Under Cabinet Light in Bronze Textured
Frequently Purchased Together
Product Details
Product Details
- Kichler 4U series LED light bars are a simple, energy-efficient choice for under cabinet lighting. They offer 4x the bulb life as 12v xenon fixtures, or 16x the life of 120v xenon lights! 4U series light bars can be installed as direct-wire fixtures at the rear of your cabinets or as part of a modular system at the front of your cabinets.
- Durable powder coat finish
- Quality, diffused light output
- Available in 2700K (warm white) or 3000K (pure white) color temperatures
- Dimmable with standard wall dimmer switches
- Can be controlled with an on/off switch in the corner of each unit
- Install as a direct wire fixture or as part of a modular system
- 3-year residential warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 4.6 yr
- Collection:
- 4U Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Textured
- Color Temperature:
- 3000
- Diameter:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 1 in
- Installation Type:
- Under Cabinet
- Length:
- 22 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 551
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 10 W
- Weight:
- 1.8 lb
- Width:
- 4-1/2 in