This product requires certification to purchase.

5 in. #4 House Number Panel in White

You last purchased this on
 
Kichler Lighting

5 in. #4 House Number Panel in White

  • Fast #
  • Part #KK4304
  • Item #5153065
  • Manufacturer Part #4304
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

5 in. #4 House Number Panel in White

  • Fast #
  • Part #KK4304
  • Item #5153065
  • Manufacturer Part #4304
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': White Material (Not Painted)/
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
5 in
Length:
1/4 in
Material:
Plastic
Material Type:
Polycarbonate
Style:
Utilitarian
Width:
2-1/4 in