5 in. Number 6 Panel in White
5 in. Number 6 Panel in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': White Material (Not Painted)/
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5 in
- Length:
- 1/4 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Style:
- Utilitarian
- Width:
- 2-1/4 in