This product requires certification to purchase.

52 in. Fan Blade in Weathered White Walnut

You last purchased this on
 
Kichler Lighting

52 in. Fan Blade in Weathered White Walnut

  • Fast #
  • Part #KK371030
  • Item #4820803
  • Manufacturer Part #371030
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

52 in. Fan Blade in Weathered White Walnut

  • Fast #
  • Part #KK371030
  • Item #4820803
  • Manufacturer Part #371030
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': White/
  • Additional Fan Information: , Blade Span 52
  • Requires Certification

Specifications

Blade Span:
52 in
Ceiling Fan Blade Finish:
Weathered White Walnut
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
6-1/4 in
Dimmable:
No
Height:
1/4 in
Indoor Outdoor:
Indoor
Length:
20-3/4 in
Material:
Carved Wood
Number of Blades:
5