This product requires certification to purchase.

6 in. Downrod in Brushed Nickel

You last purchased this on
 
Kichler Lighting

6 in. Downrod in Brushed Nickel

  • Fast #
  • Part #KK2998NI
  • Item #982418
  • Manufacturer Part #2998NI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

6 in. Downrod in Brushed Nickel

  • Fast #
  • Part #KK2998NI
  • Item #982418
  • Manufacturer Part #2998NI
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Patina Bronze/Black/Brushed Nickel/Olde Brick/Polished Brass/Tuscan Gold/Dore Bronze/Olde Bronze/Tannery Bronze/Art Nouveau Bronze/Distressed Black/Aged Bronze/Antique Pewter/Sedona Bronze/Antique Brass/Canyon View/Bronze Crackle/Legacy Bronze/Parisian Bronze/Oiled Bronze
  • Safety Rated: Accessory, Listing Not Required
  • Additional Shade Information: 6IN STEM SEGMENT
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1/2 in
Dimmable:
No
ETL Listed:
No
Length:
6 in
Material:
Steel
Width:
1/2 in