6 x 13-1/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel
6 x 13-1/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Utilizes 2 60W (max) bulbs (not included)
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Tannery Bronze/Olde Bronze/Distressed Black/
- Safety Rated: CSA UL Listed Dry
- Additional Shade Information: ALABASTER SWIRL
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 13-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster Swirl
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/4 in