60W 3-Light Bath Vanity Fixture in Brushed Nickel
60W 3-Light Bath Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- This midcentury / vintage bathroom light from the Bath and Vanity collection is available in brushed nickel, chrome, and polished brass finishes. This fixture measures 18 inches wide and 4.5 inches tall and it is also available in 12 additional sizes. Per manufacturer suggestions, this product cannot be installed in a direction other than pictured.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Utility
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in