4W 1-Light LED Under Cabinet Light
6D Series 4W 1-Light LED Under Cabinet Light
Frequently Purchased Together
Product Details
Product Details
- Create a stunning lighting effect within glass-faced cabinets or above small, niche spaces with the Kichler 24V LED Accent Disc. This compact, low-voltage light offers significant, yet gently diffused light output, and works with our Kichler 24V power supplies to create a beautiful lighting system. Its sturdy design and textured white finish can install as either a recessed or surface mounted fixture based on the application. Model shown here is 2700K with a textured white finish.
Specifications
- ADA Compliant:
- No
- AMP:
- 0.17
- Application:
- Residential
- Collection:
- 6D Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Color Temperature:
- 2700
- Diameter:
- 2-7/10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 3/5 in
- Installation Type:
- Under Cabinet
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utilitarian
- Lumens:
- 190
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 24V
- Watts:
- 4 W
- Weight:
- 0.2 lb
- Width:
- 2-3/4 in