7-1/2 in. 14W 1-Light LED Flush Mount Ceiling Fixture in White
7-1/2 in. 14W 1-Light LED Flush Mount Ceiling Fixture in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This T24-Compliant 4000K LED flush mount features clean, beautiful lines that will enhance your modern decor.
- Durable aluminum construction
- Comes with a white polycarbonate shade
- Integrated LED lighting
- Converts to a wall sconce
- Capable of being dimmed (suggested for use with an ELV dimmer)
- ETL rated for damp locations
- California Title 24 energy compliant
- Meets ADA standards
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 4.6 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 1-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 3-3/4 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 850
- Lumens per Watt:
- 61
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING :This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 14 W
- Width:
- 7-1/2 in