75W Medium Sconce
75W Medium Sconce
Frequently Purchased Together
Product Details
Product Details
- Requires one 75W medium lamp
- Ships Via: UPS
- Additional Finishes': Black/White/Polished Brass/Tannery Bronze/Satin Aluminum/Antique Brass/
- Safety Rated: CSA UL Listed Wet
- Additional Shade Information: CLEAR
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-1/2 in
- Diameter:
- 4-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Utility
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 75 W
- Width:
- 4-1/2 in