This product requires certification to purchase.

3/4 in. Flexible 90 Degree Tape to Tape Connector in White

You last purchased this on
 
Kichler Lighting

8T Series 3/4 in. Flexible 90 Degree Tape to Tape Connector in White

  • Fast #
  • Part #KK8T1TTF2WH
  • Item #7847418
  • Manufacturer Part #8T1TTF2WH
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

8T Series 3/4 in. Flexible 90 Degree Tape to Tape Connector in White

  • Fast #
  • Part #KK8T1TTF2WH
  • Item #7847418
  • Manufacturer Part #8T1TTF2WH
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with 8T Tape Light LED Series under cabinet lights
  • Tape to tape connection
  • ETL listed for dry locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
8T Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
1/4 in
Installation Type:
Under Cabinet
Length:
3/4 in
UL Listed:
No
Volts:
24V
Weight:
0.75 lb
Width:
3/4 in