60W 1-Light Candelabra E-12 Incandescent Pendant Light in Natural Brass
Abbotswell 60W 1-Light Candelabra E-12 Incandescent Pendant Light in Natural Brass
Frequently Purchased Together
Product Details
Product Details
- The open cage style of the Abbotswell™ 1-light mini pendant makes maximum impact with minimal lines
- Intersecting pentagons in a rich natural brass finish create a look that works in a variety of decors: Updated traditional, transitional or modern farmhouse
Specifications
- Collection:
- Abbotswell
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Depth:
- 9-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- Overall Height:
- 97 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/2 in