60W 12-Light Candelabra E-12 Incandescent Chandelier in Black
Abbotswell™ 60W 12-Light Candelabra E-12 Incandescent Chandelier in Black
Frequently Purchased Together
Product Details
Product Details
- Steel construction
- (12) 60 watt maximum candelabra (E12) bulbs required
- 72" of adjustable chain included
- Dimmable with compatible dimming bulbs
- ETL rated for dry locations
Specifications
- Collection:
- Abbotswell™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 30 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 38-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 12
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30 in